60 in. Shower Rod
60 in. Shower Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aluminum shower curtain rod 1in x 5 ft long. Flange not included.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Aluminum
- Weight:
- 0.6 lb