7/8 x 3/8 in. Compression x FIP Supply Tube
7/8 x 3/8 in. Compression x FIP Supply Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8" Compression
- Delta Style
- Faucet Supply Line
- Stainless Steel
- Lead Free
- Length: 20in
Documents
Specifications
- Depth:
- 1/2 in
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 7/8 in x 3/8 in
- Height:
- 20-1/4 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Origin:
- Global
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Sink
- Weight:
- 0.374 lb
- Width:
- 1/2 in