8 in. Direct Connect Branch Tailpiece in White
8 in. Direct Connect Branch Tailpiece in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Length: 8in Branch: 3/4in
- Direct Connect
- Connects easily to a dishwasher discharge hose.
- White Polypropylene
Specifications
- Application:
- Residential
- Branch Size:
- 3/4 in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Branch Tailpiece