Faucet Lever Tank in Venetian Bronze

You last purchased this on
 
Keeney

Faucet Lever Tank in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Faucet Lever Tank in Venetian Bronze

  • Fast #
  • Part #KEEPP836-71VBL
  • Item #3449917
  • Manufacturer Part #836-71VBL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits front angle and side mount toilets.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
4 in
Handle Type:
Lever
Height:
12-1/5 in
Origin:
Global
WaterSense Labeled:
No
Weight:
0.586 lb
Width:
4-1/2 in