Plastic Flush Valve
FlushAll™ Plastic Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 3" oversized flapper, valve, gasket and tank to bowl kit
- Packed in a preprinted box with solid brass bolts
- High performance water saving flush valve
Documents
Specifications
- Collection:
- FlushAll™
- Depth:
- 5-22/25 in
- Height:
- 12-22/25 in
- Material:
- Plastic, Brass
- Origin:
- Global
- Product Type:
- Flush Valve
- Valve Size:
- 3 in
- WaterSense Labeled:
- No
- Weight:
- 1.542 lb
- Width:
- 4-22/25 in