Stainless Steel Disposer Flange & Stopper in PVD Brushed Nickel
Stainless Steel Disposer Flange & Stopper in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Professional grade
- Tarnish Free Brushed Nickel Finish
- Fits GE, InSinkErator®, Kenmore, and Kitchen Aid
Documents
Specifications
- Brand Model Compatibility:
- GE, ISE, Kenmore, Kitchen Aid
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Diameter:
- 4-1/2 in
- Height:
- 3 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Disposer Flange, Stopper
- Size:
- 3 in x 4-1/2 in