End Elbow Connection in White
Interlock Handlebars™ End Elbow Connection in White
Product Details
Product Details
- Use with other Interlock Handlebars™ components
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Interlock Handlebars™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- Diameter:
- 3-1/2 in
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Length:
- 7-3/4 in
- Projection:
- 3-1/2 in
- Width:
- 5 in