Plastic Lift & Turn Drain in Polished Chrome

You last purchased this on
 
Keeney

Plastic Lift & Turn Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #KEE72W
  • Item #297559
  • Manufacturer Part #72W
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complete Plastic Bath Drain
  • Polished Chrome Trim
  • Side outlet
  • Side Outlet Style
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Fits All Standard Size Tubs
  • 1 1/2in Plastic Tube
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
No
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
2.032 lb
cUPC Certified:
Yes