Drain Stopper with Chain in White
Plumb Pak® Drain Stopper with Chain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes beaded chain
- Fits 1 3/4" drains
Specifications
- Collection:
- Plumb Pak®
- Depth:
- 2 in
- Diameter:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 4-47/50 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Weight:
- 0.15 lb
- Width:
- 3-1/2 in