6-13/100 in. Disposal Strainer Guard
PlumbPak® 6-13/100 in. Disposal Strainer Guard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keeps objects from falling in disposal
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PlumbPak®
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Strainer Size:
- 6-13/100 in
- Type:
- KEEPP22027
- Weight:
- 0.15 lb
- Width:
- 6-19/50 in