In-Sink Disposer Splash Guard in Black
PlumbPak® In-Sink Disposer Splash Guard in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For InSinkErator® disposals
Specifications
- Collection:
- PlumbPak®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Diameter:
- 3 in
- Height:
- 7 in
- Material:
- Rubber
- Weight:
- 0.2 lb
- Width:
- 6-13/100 in