DESCRIPTION

  • For InSinkErator® disposals
  • Plastic
  • Black

Keeney PlumbPak® In-Sink Disposer Stopper in Black

KEEPP22011

Manufacturer Part #: PP22011

Color/Finish

Black

SPECIFICATIONS

Collection
PlumbPak®
Depth
2 in
Diameter
3-1/4 in
Height
7 in
Type
KEEPP22011
Width
6-13/100 in

Print