Premium Strainer for Cast Brass Nut in Polished Chrome
Premium Strainer for Cast Brass Nut in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra Deep Cup body With Locking Shell
- Fixed post basket with safety rolled edge
- Commercial specification kitchen sink strainer
- Brass nut and locknut
- For 3 1/2" sink openings
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-1/4 in
- Drain Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 430
- Origin:
- Global
- Strainer Size:
- 3-3/8 in
- Weight:
- 1.2 lb
- Width:
- 4-3/4 in