PVC Footlock Waste & Overflow Stop Polished Chrome

You last purchased this on
 
Keeney

PVC Footlock Waste & Overflow Stop Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

PVC Footlock Waste & Overflow Stop Polished Chrome

  • Fast #
  • Part #KEE630LAPVC
  • Item #306068
  • Manufacturer Part #630LAPVC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Color/Finish: Polished Chrome
  • Foot Lock Stop Style
  • 1 1/2 in ABS SCH 40 Tube
  • LA approved
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-1/2 in
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Height:
3-1/4 in
Material:
Plastic
Material Type:
PVC
Tub Depth:
3-1/4 in
Weight:
2.6 lb
Width:
12 in