1-1/2 in. Roller Ball Bath Drain in Polished Chrome
Quick Cover 1-1/2 in. Roller Ball Bath Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC and Polished Chrome
- Roller Ball Style
- 1 1/2 in PVC SCH 40 tube
- Fits all standard size tubs
- Complete bath drain
Documents
Specifications
- Collection:
- Quick Cover
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No