Round Pull-Out Closet Bolt Cap in White
Round Pull-Out Closet Bolt Cap in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes adapters to fit both 1/4" and 5/16" toilet bolts
- White
- Universal fit
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Depth:
- 1-1/4 in
- Height:
- 5 in
- Material:
- Fiber, Rubber
- Origin:
- Global
- Weight:
- 0.071 lb
- Width:
- 2-1/2 in