Sink Basket Strainer in Brushed Nickel
Sink Basket Strainer in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel
- Brushed Nickel Finish
- Brushed nickel finish matches existing sink hardware.
- Fixed Post Stainless Steel Basket With Safety Rolled Edge
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Weight:
- 0.926 lb
- Width:
- 5-1/4 in