Strainer Spring Style Basket with Brass Locknut in Stainless Steel

You last purchased this on
 
Keeney

Strainer Spring Style Basket with Brass Locknut in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Strainer Spring Style Basket with Brass Locknut in Stainless Steel

  • Fast #
  • Part #KEE1437SSBNS
  • Item #4609956
  • Manufacturer Part #1437SSBNS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spring post basket
  • Brass nut and locknut
  • For 3 1/2" sink openings
  • Requires Certification

Documents


Specifications

Color Finish Name:
Stainless Steel
Depth:
2-1/4 in
Drain Component Type:
Strainer
Height:
5-13/100 in
IAPMO Listed -:
No
Outlet Type:
Threaded
Weight:
0.98 lb
Width:
6-13/100 in