1-1/2 in. Floor and Ceiling Plate in Polished Chrome
Sure Grip 1-1/2 in. Floor and Ceiling Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With Hinge
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- IPS
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.083 lb
- Width:
- 3-63/100 in