6 in. Cast Iron Flanged Swing Check Valve
Figure 106 Series 6 in. Cast Iron Flanged Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Working parts are removable through the top of the valve
- Bronze side plug or seal gland nut construction
- Stainless steel hinge pin
- May be installed in a vertical line with the flow up
- Made in the USA
- Bodies are made of high strength cast iron with reinforced flanges
Specifications
- ANSI:
- ANSI B16.1, ANSI 125
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Grade B
- AWWA:
- AWWA C-508
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- Figure 106 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Installation Type:
- Vertical Mount
- Length:
- 14 in
- Material:
- Cast Iron, Bronze, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 125
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi, 300 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze, Buna-N, Cast Iron
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve