Guardian K-81A Yellow 4 ft. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant
Guardian K-81A Guardian K-81A Yellow 4 ft. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 21.50, ANSI 21.51, ANSI B16.1
- ASTM:
- ASTM A-276, ASTM B-584, ASTM A-126 Class B, ASTM A-536, ASTM D-2000, ASTM F-593C, ASTM F-594, ASTM A-108
- AWWA:
- AWWA C-502
- Coating:
- Epoxy, Fusion Bonded Epoxy
- Collection:
- Guardian K-81A
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth of Trench:
- 4 ft
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- Yes
- Flow Rate:
- 1600 gpm
- GSA Approved:
- No
- Height:
- 33-1/2 in
- Material:
- Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- UL Listed:
- UL 246
- Valve Size:
- 5-1/4 in