Red 5 ft. Tyton Joint 9 in. Assembled Fire Hydrant
Guardian K81-D Red 5 ft. Tyton Joint 9 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Guardian K81-D
- Color Finish Name:
- Red
- Depth of Trench:
- 5 ft
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 9 in
- Fitting Size 2:
- 9 in
- Fitting Sizes:
- 9 in
- Height:
- 33-1/2 in
- Pressure - Maximum:
- 250 psi
- UL Listed:
- UL 246
- Valve Size:
- 5-1/4 in