Kenwood
5W Digital and Analog Portable Radio
Part #KNX240V16P | Item #5133033 | Manufacturer Part #NX-240V16P
$409.00
EACH
Watts:
5Product Details
- VHF
- Portable, compact 2-way business radio
- Battery save and low battery warning
- Scan feature
- Sixteen channels
- Watts: 5
- Three year warranty
Documents
Specifications
Battery Type: Lithium
Color Finish: Black
Height: 1-8/25 in
Length: 2-13/100 in
Power Source: Battery
Type: KNX240V16P
Watts: 5
Width: 4-4/5 in