Cordless Two-way Radio

Part #KPKT23K  |  Item #4861305  |  Manufacturer Part #PKT-23K

$201.60 EACH

Corded Cordless:

Cordless
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 4 Channels
  • Enhanced KENWOOD Audio
  • Micro USB Port
  • VOX Ready
  • Li-Ion Battery offering up to 15 hrs of Operation
  • This small but powerful radio is simple to operate and durable, meeting or exceeding MIL-Spec standards 810 C/D/E/F/G (11 items) and IP54 (dust/water intrusion)

Documents

Specifications

Battery Type: Lithium-ion

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 3-3/10 in

Power Source: Battery

Tool Type: Two-way Radio

Watts: 1.5

Weight: 0.24

Width: 1-4/5 in