Size XL 5 mil Nitrile Disposable Gloves in Black (Box of 100)
Size XL 5 mil Nitrile Disposable Gloves in Black (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hypoallergenic
- Chemical resistant
- Cost effective
- Easy donning patented technology
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Chemical Resistant, Powder Free
- Material:
- Rubber, Synthetic
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil
- Weight:
- 6.8 g