25 ft. Steel Tape with Ultra Bright Blade

You last purchased this on
 
Keson

25 ft. Steel Tape with Ultra Bright Blade

  • Fast #
  • Part #KPG1825UB
  • Item #7171769
  • Manufacturer Part #PG1825UB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Keson

25 ft. Steel Tape with Ultra Bright Blade

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vertical scale on the reverse makes it easier to measure vertical surfaces
  • Highly visible housing makes it easy to find
  • Ultra bright blades are easier to read in low light
  • Requires Certification

Documents


Specifications

Case Material:
Plastic
Coating:
Nylon
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
25 ft
Material:
Steel
Number of Tools Included:
1
Product Type:
Measuring Tape
Width:
1 in