25 ft. Tape Measure
25 ft. Tape Measure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Nylon
- Color Finish Name:
- Yellow, Orange
- GSA Approved:
- No
- Length:
- 25 ft
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Width:
- 1 in