FSC 8 oz. Ultrafine Marking Chalk Refill Powder in Glow Orange

Part #K8GO  |  Item #4160091  |  Manufacturer Part #8GO

Call for Pricing EACH

Size:

8 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Doors

Collection: FSC

Color Finish: Grey

Color Finish Category: Oranges

Fitting Sizes: 1 in

IAPMO Listed: No

Material: Plastic

Size: 8 oz

UL Listed: Yes