Resin and Metal Measuring Wheel
Kesonite™ Resin and Metal Measuring Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to read magnified counter
- Kesonite® measuring wheels handle everyday abuse without dents and without bending
- Strong, dense metal/resin composite wheel
- Also available in engineer's model (tenths of a foot)
- Quick-snap cam locks adjust the measuring wheel for the perfect fit
- The new handle telescopes down to a more compact 23" for ease of transport and more compact storage
- Has a convenient kickstand and curved telescoping handle with quick pistol grip handle
- Easy read 5-digit magnified counter measures up to 9,999.11'
Documents
Specifications
- Collection:
- Kesonite™
- Color Finish Name:
- Orange, Black
- Diameter:
- 11-1/2 in
- Handle Length (in):
- 23 in
- Handle Type:
- Pistol Grip
- Height:
- 41 in
- Length:
- 3 ft
- Material:
- Resin, Metal
- Product Type:
- Measuring Wheel
- Tool Type:
- Measuring Wheel
- Width:
- 12 in