4-1/4 x 3 in. Our Blend ID Card
Fair Trade® 4-1/4 x 3 in. Our Blend ID Card
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Point of purchase ID cards
- Fair Trade® Our Blend ID Card
- Green Mountain ID cards are ideal for showcasing your variety of coffees in airpots and bulk displays
- Width: 3"
- Height: 4-1/4"
- Can be used interchangeably with the Airpot Identification Card Hanging Hook (67137)
- For use to display your variety of coffees in airpots and bulk displays
Specifications
- Collection:
- Fair Trade®
- Height:
- 4-1/4 in
- Product Type:
- ID Card
- Size:
- 4-1/4 in x 3 in
- Width:
- 3 in