100/240 V Electric Anodized Aluminum Actuator
EPI2 100/240 V Electric Anodized Aluminum Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manual override does not require a declutchable mechanism - always engaged
- Visual mechanical position indicator for accurate visual reference of valve position
- Standard adjustable torque switches, from 40 to 100% of rated torque output
- Brass double spiral flexible 58" hose
Specifications
- AMP:
- 0.02
- Actuator Type:
- Electric
- Coating:
- Anodized
- Collection:
- EPI2
- Material:
- Aluminum
- Torque (In-Lbs):
- 17700 in-lbs
- Volts:
- 100/240V