Keystone Filter
10 in. Filter Cartridge
Part #KW5 | Item #1358508 | Manufacturer Part #W5
Call for Pricing
Length:
10 inHow to get it:
Product Details
- Fits standard Keystone and most competitive housings
- Replaces any standard 10'' filter cartridge
Specifications
Diameter: 2-1/2 in
Flow Rate: 6 gpm
Inside Diameter: 1 in
Length: 10 in
Material: Plastic