2-1/2 in. Cast Iron Lug EPDM Wheel Handle Butterfly Valve
222 Series 2-1/2 in. Cast Iron Lug EPDM Wheel Handle Butterfly Valve
Frequently Purchased Together
Product Details
- Aluminum bronze disc
- 19-5/8"L x 17-1/8"H
- Figure 222 trim 784
- Dimensions: 19-5/8"L x17-1/8"W
- No faucet holes; combine with a wall- or counter-mount faucet
- Above-the-counter installation
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A-126 Class B, ASTM B-148, ASTM A-582
- Collection:
- 222 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 5-15/16 in
- Length:
- 2 in
- Material:
- Cast Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve