3 in. Cast Iron Lug EPDM Wheel Handle Butterfly Valve
Figure 222 3 in. Cast Iron Lug EPDM Wheel Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aluminum bronze disc
- Figure 222 trim 784
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Class 150
- ASTM:
- ASTM A-126 Class B, ASTM A-351 Grade CF8M, ASTM A-582, ASTM B-148
- Clean Bagged:
- No
- Collection:
- Figure 222
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Building, Irrigation
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve
- Weight:
- 11.9 lb