100W 1-Light Post Mount Lantern in Textured Black
Harvest Ridge 100W 1-Light Post Mount Lantern in Textured Black
Frequently Purchased Together
Product Details
- Additional Finishes': Textured Black/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: CLEAR RIBBED WITH INSIDE SANDBLAST
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Harvest Ridge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 15-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in