100W 3-Light Medium E-26 Base Incandescent Semi-Flushmount Ceiling Fixture in Antique Pewter
100W 3-Light Medium E-26 Base Incandescent Semi-Flushmount Ceiling Fixture in Antique Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched White
- Height:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in