12-3/4 in. 3000K Direct Wire with Under Cabinet LED Light in White
12-3/4 in. 3000K Direct Wire with Under Cabinet LED Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Height:
- 1 in
- Length:
- 12-3/4 in
- Light Bulb Type:
- LED
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 4 in