12-3/4 in. 3000K Direct Wire Under-Cabinet LED Light Strip in Stainless Steel
12-3/4 in. 3000K Direct Wire Under-Cabinet LED Light Strip in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Color Temperature:
- 3000
- Height:
- 1 in
- Length:
- 12-3/4 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 2
- Product Type:
- Cabinet Light
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 4 in