120V 3-Light Xenon Undercounter in Silver
120V 3-Light Xenon Undercounter in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- "Hi-Low-Off" rocker switch
- Product shown in White
- Utilizes 3 20 W (max) bulbs (included)
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1-1/4 in
- Length:
- 22 in
- Light Bulb Type:
- Xenon
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 5 in