12V 60W Dimmable Power Supply BKT in Textured Black
12V 60W Dimmable Power Supply BKT in Textured Black
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
- Additional Finishes': Textured Black/
- Safety Rated: ETL_Damp
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/2 in
- Lighting Style:
- Utility
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Product Type:
- Landscape Accent Lights
- Style:
- Utilitarian
- Type:
- Landscape Accent Lights
- UL Listed:
- Yes
- Volts:
- 108/132V
- Watts:
- 60 W
- Width:
- 7-1/4 in