17W 2-Blade LED Ceiling Fan with 56 in. Blade Span in Olde Bronze
Xety 17W 2-Blade LED Ceiling Fan with 56 in. Blade Span in Olde Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Matte White/Brushed Nickel/Olde Bronze/
- Ultra secure mounting assembly
- Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 20MM , Light Kit Included , Blade Span 56
- Safety Rated: CSA UL Listed Dry
- Dimming Notes: Recommended for use with Kichler Fan Controls
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.71, 0.25
- Application:
- Residential
- Blade Pitch:
- 16°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6258 ft3/min
- Ceiling Fan Blade Finish:
- Oil Brushed Bronze
- Collection:
- Xety
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Steel, Plastic
- Material Type:
- Polycarbonate
- Number of Blades:
- 2
- Number of Lights:
- 1
- RPM:
- 191
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 56 in