This product requires certification to purchase.

18 in. Downrod for Ceiling Fan in Antique Pewter

You last purchased this on
 
Kichler Lighting

18 in. Downrod for Ceiling Fan in Antique Pewter

  • Fast #
  • Part #KK360001AP
  • Item #4133938
  • Manufacturer Part #360001AP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

18 in. Downrod for Ceiling Fan in Antique Pewter

  • Fast #
  • Part #KK360001AP
  • Item #4133938
  • Manufacturer Part #360001AP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Antique Pewter Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Requires Certification

Documents


Specifications

Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Length:
18 in
Material:
Steel
Width:
1 in