18 in. Downrod for Ceiling Fan in Oil Brushed Bronze

You last purchased this on
 
Kichler Lighting

18 in. Downrod for Ceiling Fan in Oil Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

18 in. Downrod for Ceiling Fan in Oil Brushed Bronze

  • Fast #
  • Part #KK360001OBB
  • Item #4136323
  • Manufacturer Part #360001OBB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Brushed Bronze
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
18 in
Material:
Steel
Product Type:
Fan Accessory
Type:
Fan Acessory
Width:
1 in