18W Wall Sconce in Polished Chrome
18W Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Glass Type:
- Etched White
- Height:
- 14-1/4 in
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 4-1/2 in