This product requires certification to purchase.

2 ft. Supply Lead LED Tape in Black

Kichler Lighting

2 ft. Supply Lead LED Tape in Black

  • Fast #
  • Part #KK1SL2BK
  • Item #4445950
  • Manufacturer Part #1SL2BK
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

2 ft. Supply Lead LED Tape in Black

  • Fast #
  • Part #KK1SL2BK
  • Item #4445950
  • Manufacturer Part #1SL2BK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Length:
2 in
Light Bulb Type:
LED
Lighting Style:
Utility
Material:
Plastic
UPC:
783927384506
Volts:
24V