2 in. Interconnect Cable in White for 6HS27K06AL LED Hard Strip
Signature 2 in. Interconnect Cable in White for 6HS27K06AL LED Hard Strip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': White Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 6HS27K06AL LED Hard Strip
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 2 in
- Lighting Style:
- Utility
- Material:
- Plastic
- Product Type:
- Landscape LED
- Style:
- Utilitarian
- UL Listed:
- No