20 ft. 2700K 4-Way LED White Tape
20 ft. 2700K 4-Way LED White Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 20 ft
- Light Bulb Type:
- LED
- Width:
- 1/2 in