20 W 1-Light Line Volt Under Cabinet Lamp in Bronze
20 W 1-Light Line Volt Under Cabinet Lamp in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- "Hi-Low-Off" rocker switch
- Features a frosted diffuser
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 1-1/4 in
- Length:
- 7 in
- Light Bulb Type:
- HID
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 5 in