250 ft. Low Voltage Accessory Cable
250 ft. Low Voltage Accessory Cable
Frequently Purchased Together
Product Details
- Additional Finishes': Black Material (Not Painted)/Copper/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
- Additional Shade Information: 12GA LOW VOLTAGE CABLE
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 500 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 250 ft
- Material:
- Wire
- Product Type:
- Landscape Accessory
- Type:
- Landscape Accessory
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 500 in