2.5W 1-Light LED Deck Light in Textured Black
2.5W 1-Light LED Deck Light in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Textured Black/Textured Tannery Bronze/Textured Architectural Bronze/
- Safety Rated: ETL_Wet
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Rendering Index:
- 80
- Diameter:
- 3-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 2-1/4 in
- Indoor Outdoor:
- Outdoor
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Product Type:
- Landscape Accent Lights
- Style:
- Utilitarian
- Type:
- Landscape Accent Lights
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 3-1/4 in